6 ft. Storz Assembled Fire Hydrant
WaterMaster® 5BR250 6 ft. Storz Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C502, ANSI C550, ANSI A21.11, ANSI C111, ANSI 61, ANSI 372
- AWWA:
- AWWA C-502, AWWA C-550, AWWA A-21.11, AWWA C-111
- Collection:
- WaterMaster® 5BR250
- Color Finish Name:
- Red
- Depth of Trench:
- 6 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Storz
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 3-3/4 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 3-3/4 in x 5 in
- Height:
- 26 in
- Material:
- Ductile Iron, Brass, Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- Buna-N
- NSF:
- NSF 61
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Operating Nut
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in