3 ft. Mechanical Joint Assembled Fire Hydrant
Waterous® Classic Pacer ® 3 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This hydrant meets or exceeds all requirements of AWWA C502
- 10 in upper standpipe (traffic section) is standard. 16 in, 22 in, 28 in and 34 in upper standpipes are available by special order. Nozzle elevation will vary accordingly
- 250 psig rated working pressure
- Operating nut and nozzle cap wrench nuts are available in various shapes and sizes
- Certified to NSF/ANSI/CAN 61 & NSF/ANSI 372
- Hydrants are available with counterclockwise opening direction (open-left) or clockwise opening direction (open-right)
- 5-1/4" valve opening
Specifications
- ANSI:
- ANSI A21.51
- ASTM:
- ASTM A-307, ASTM F-594, ASTM B-135, ASTM A-536 Grade 65-45-12, ASTM B-505, ASTM B-584, ASTM B-763, ASTM A-48
- AWWA:
- AWWA C-502, AWWA C-151, AWWA C-550
- Collection:
- Waterous® Classic Pacer ®
- Depth of Trench:
- 3 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4 in
- Fitting Size 2:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Height:
- 30-17/25 in
- Material:
- Ductile Iron, Steel, Rubber, Stainless Steel, Brass, Plastic, Bronze
- NSF Certified:
- Yes
- UL Listed:
- Yes