Waterous Pacer® 7 ft. Mechanical Joint Assembled Fire Hydrant

Part #WWB67LAOLWKAUKAU  |  Manufacturer Part #WB67LAOLWKAUKAU

Depth of Trench:

7 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Waterous Pacer®

Depth of Trench: 7 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Maximum Pressure: 250 psig

UL Listed: No

Valve Size: 5-1/4 in