3-1/4 in. Replacement Filter

You last purchased this on
 
Halsey Taylor

WaterSentry® 3-1/4 in. Replacement Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

WaterSentry® 3-1/4 in. Replacement Filter

  • Fast #
  • Part #E55898C
  • Item #4093032
  • Manufacturer Part #55898C
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Filter should be replaced every 3,000 gallons or 1 year after installation.
  • Equipped with quick-disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Replacement filter for models with WaterSentry Plus filtration system (Bottle Fillers).
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 42, ANSI 53
Application:
Service, Utility
CARB OTC LEED Compliant:
No
Capacity:
3000 gal
Cartridge Type:
Replacement
Collection:
WaterSentry®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
NPT, Female, Inlet
Faucet Material:
Brass
Handle Type:
Wristblade
Height:
12 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Brass
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
4-1/8 in
Spout Reach:
6-1/2 in
Spout Type:
Bucket Hook
Style:
Traditional
Width:
3-1/2 in