28 in. 115 V 2-Tank Automatic Soft with Time Control
28 in. 115 V 2-Tank Automatic Soft with Time Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features exclusive ISOBAR® II control and easy electronic programming
- Includes 9V battery back-up
- Automatic two-tank water softener
- Includes Vortech distributor
- Rain tight cover
Documents
Specifications
- Depth:
- 18 in
- Height:
- 61 in
- Pressure - Maximum:
- 125 psi
- Volts:
- 115V
- Width:
- 28 in