32000 gal Cab Water Softener
32000 gal Cab Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features exclusive ISOBAR® II control and easy electronic programming
- Includes 9 volt battery back-up
- Automatic cabinet water softener
- Includes brine well and cap, safety float assembly, overflow fitting, salt grid platform
- Rain tight cover
Documents
Specifications
- Capacity:
- 32000 gal
- Depth:
- 14 in
- Height:
- 44 in
- NSF Certified:
- No
- Width:
- 20 in