0 items

Waterstone Contemporary 1.75 gpm 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle and 11 in. Spout Reach

W5700

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Contemporary
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
Height
21-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-3/4 in
Spout Reach
11 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday