Waterstone 12 in. Heavy Drawer Pull in Satin Brass

WHCP1200SB

Manufacturer Part #: HCP-1200-SB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ideal for heavy cabinet drawers or dishwashers.
  • 12” wide on center heavy drawer pull.
  • Matches all Waterstone contemporary faucets.
  • Includes mounting hardware.
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

SPECIFICATIONS

Application
Residential
CSA Certified
CSA B125.1
GSA Approved
No
Handle Type
Pull
IAPMO Listed
No
NSF Certified
No
NSF Specifications
NSF 61
Origin
Domestic
Side Spray
No
Style
Contemporary
Weight
6
Width
1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday