12 oz. Deckmount Soap Dispenser in Satin Nickel

You last purchased this on
 
Waterstone

12 oz. Deckmount Soap Dispenser in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

12 oz. Deckmount Soap Dispenser in Satin Nickel

  • Fast #
  • Part #W4065SN
  • Item #4558555
  • Manufacturer Part #4065-SN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pump can be removed to refill soap from top of sink.
  • Straight spout design is ideal for the contemporary faucets.
  • Replaces unsightly soap bottles.
  • Made with eco-friendly solid brass or 316 stainless steel.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Capacity:
12 oz
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Material:
Brass
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass, Stainless Steel
Material Type:
316 SS
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
2-3/8 in
Spout Reach:
3-3/8 in
Style:
Contemporary
Weight:
3 lb
Width:
2-1/4 in