1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Swivel Spout in Polished Copper

Part #W5900PC  |  Item #7253693  |  Manufacturer Part #5900-PC

$ 2,059.50 EACH
(Pricing is for Polished Copper)

Color/Finish:
Polished Copper

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Waterstone 1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Swivel Spout in Polished Copper / $2,059.50

Product Details

  • Smaller food prep version of standard reach contemporary PLP Pulldown.
  • “Positive Lock Pulldown” design locks sprayer in place when not in use.
  • Spout has 7-5/8” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: [Hot and Cold, Ceramic Disc]

Color Finish: Polished Copper

Color Finish Category: Copper Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Hot/Cold, Ceramic Disc]

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 16 in

IAPMO Listed: No

Kitchen Faucet Type: [Pull Down, Single Handle]

Lead Law Compliant: Yes

Material: [Brass, Stainless Steel]

Material Type: 316 SS

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 6-3/4 in

Spout Reach: 7-5/8 in

Spout Swivel: 360°

Spout Type: [High Arc, Pull Down]

Spray Type: [Aerated, Wide Spray]

Style: Contemporary

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 14