Single Handle Pull Down Kitchen Faucet in Unlacquered Polished Brass

You last purchased this on
 
Waterstone

Single Handle Pull Down Kitchen Faucet in Unlacquered Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Single Handle Pull Down Kitchen Faucet in Unlacquered Polished Brass

  • Fast #
  • Part #W55002UPB
  • Item #7254185
  • Manufacturer Part #5500-2-UPB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unlacquered Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet and accessories match in both style and finish.
  • Faucet spout has a larger 11” reach and can swivel 360 degrees.
  • Suite includes faucet and soap dispenser.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Polished Brass
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
21-3/4 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
11 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated, Wide Spray
Style:
Traditional
Supply Lines Included:
Yes
UL Listed:
No
Weight:
20 lb