1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Toggle Handle and Swivel Spout in Satin Nickel

You last purchased this on
 
Waterstone

1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Toggle Handle and Swivel Spout in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

1.75 gpm 1 Hole Deck Mount Kitchen Faucet with Single Toggle Handle and Swivel Spout in Satin Nickel

  • Fast #
  • Part #W59003SN
  • Item #7254376
  • Manufacturer Part #5900-3-SN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet and accessories match in both style and finish.
  • Faucet spout has 7-5/8” reach and can swivel 360 degrees.
  • Suite includes faucet, soap dispenser and air switch.
  • Made with eco-friendly solid brass or 316 stainless steel.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Hot and Cold, Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Hot/Cold, Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
16 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Centerset
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass, Stainless Steel
Material Type:
316 SS
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-3/4 in
Spout Reach:
7-5/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down
Spray Type:
Aerated, Wide Spray
Style:
Contemporary
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Weight:
22 lb