Waterstone 1.75 gpm 2-Hole Extended Reach PLP Pull-Down 2-Suite Kitchen Faucet with Single Lever Handle

W55002

Manufacturer Part #: 5500-2-CH

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet and accessories match in both style and finish.
  • Faucet spout has a larger 11” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Suite includes faucet and soap dispenser.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc, Hot & Cold
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
21-3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc, Hot/Cold
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
21-3/4 in
IAPMO Listed
No
Kitchen Faucet Type
Pull Down
Lead Law Compliant
Yes
Material
Brass
Maximum Deck Thickness
2-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Domestic
Side Spray
No
Spout Height
10-1/4 in
Spout Reach
11 in
Spout Swivel
360°
Spout Type
High Arc, Pull Down
Spray Type
Aerated, Wide Spray
Style
Traditional
Supply Lines Included
Yes
Trim Only
No
Weight
20

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday