1.75 gpm 2-Hole Extended Reach Positive Lock Pull-Down Kitchen Sink Faucet with Single Lever Handle in Antique Brass

You last purchased this on
 
Waterstone

1.75 gpm 2-Hole Extended Reach Positive Lock Pull-Down Kitchen Sink Faucet with Single Lever Handle in Antique Brass

  • Fast #
  • Part #W55002AB
  • Item #7077835
  • Manufacturer Part #5500-2-AB
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

1.75 gpm 2-Hole Extended Reach Positive Lock Pull-Down Kitchen Sink Faucet with Single Lever Handle in Antique Brass

This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet and accessories match in both style and finish.
  • Faucet spout has a larger 11” reach and can swivel 360 degrees.
  • Suite includes faucet and soap dispenser.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Hot and Cold, Ceramic Disc
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Hot/Cold, Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
21-3/4 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Centerset
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
11 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down
Spray Type:
Aerated, Wide Spray
Style:
Traditional
Supply Lines Included:
Yes
Trim Only:
No
Weight:
20 lb