3-1/2 in. Kitchen Soap Dispenser in Polished Nickel

Part #W4065PN  |  Item #4557965  |  Manufacturer Part #4065-PN

$ 317.39 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Replaces unsightly soap bottles.
  • Pump can be removed to refill soap from top of sink.
  • Straight spout design is ideal for the contemporary faucets.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Fitting Size 1: 1-3/8 in

Fitting Sizes: 1-3/8 in

GSA Approved: No

Height: 3-1/2 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: [Brass, Stainless Steel]

Maximum Deck Thickness: 2-5/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 1 Hole

Side Spray: No

Spring Loaded: No

Style: Contemporary

Weight: 12