4-1/4 in. 12 oz Kitchen Soap Dispenser in Satin Nickel
4-1/4 in. 12 oz Kitchen Soap Dispenser in Satin Nickel
Frequently Purchased Together
Product Details
- Pump can be removed to refill soap from top of sink.
- Hook spout design is ideal for all traditional faucets.
- Replaces unsightly soap bottles.
- Made with eco-friendly solid brass.
- Made in the USA
- High volume 2cc pump.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Capacity:
- 12 oz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Style:
- Traditional
- Weight:
- 3 lb