Air Gap in Stainless Steel

You last purchased this on
 
Waterstone

Contemporary Air Gap in Stainless Steel

  • Fast #
  • Part #W3020SS
  • Item #4274492
  • Manufacturer Part #3020-SS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Contemporary Air Gap in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Matches all contemporary Waterstone faucets
  • Cover hides upper nut and washer edges
  • Prevents dishwasher back flow and dirt buildup
  • Made with eco-friendly solid brass or 316 stainless steel
  • Made in the USA
  • Lifetime functional warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed -:
No
Material:
Brass, Stainless Steel
Material Type:
316 SS
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Air Gap
Side Spray:
No
Style:
Contemporary
Weight:
1.25 lb
Width:
2 in