Waterstone Annapolis 1.75 gpm 4-Hole Kitchen Sink Faucet Spout with Single Lever Handle 3-Piece

W42003

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc, Hot & Cold
Collection
Annapolis
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
12-1/4 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
13-1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
Height
13-1/2 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
4 Hole
Package Quantity
Piece of 3
Side Spray
Yes
Spout Height
9-1/4 in
Spout Reach
10-1/2 in
Spout Swivel
360°
Spout Type
Hook
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday