1.75 gpm 2-Hole Extended Reach Positive Lock Pull-Down Kitchen Sink Faucet with Single Lever Handle in Polished Nickel
Contemporary 1.75 gpm 2-Hole Extended Reach Positive Lock Pull-Down Kitchen Sink Faucet with Single Lever Handle in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet and accessories match in both style and finish.
- Faucet spout has 11-1/8” extended reach and can swivel 360 degrees.
- Suite includes faucet and soap dispenser.
- Made with eco-friendly solid brass or 316 stainless steel.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Hot and Cold, Ceramic Disc
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 21-1/2 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down, Centerset
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass, Stainless Steel
- Material Type:
- 316 SS
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 10-5/8 in
- Spout Reach:
- 11-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down
- Spray Type:
- Aerated, Wide Spray
- Style:
- Transitional
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Weight:
- 19 lb