2 in. Air Switch in Satin Nickel
Contemporary 2 in. Air Switch in Satin Nickel
Frequently Purchased Together
Product Details
- Above the counter design.
- Air-activated.
- Convenient alternative to a wall switch.
- Made with eco-friendly solid brass or 316 stainless steel.
- Made in the USA
- Lifetime Functional Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- Brand Model Compatibility:
- 5100 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2 in
- Diameter:
- 2 in
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass, Stainless Steel
- Maximum Deck Thickness:
- 2-3/8 in
- Side Spray:
- No
- Style:
- Contemporary
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2 in