Deck Mount Soap/Lotion Dispenser with Hook Spout in Satin Brass
Deck Mount Soap/Lotion Dispenser with Hook Spout in Satin Brass
Frequently Purchased Together
Product Details
- Pump can be removed to refill soap from top of sink.
- Hook spout design is ideal for all traditional faucets.
- Replaces unsightly soap bottles.
- Made with eco-friendly solid brass.
- Made in the USA
- High volume 2cc pump.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Capacity:
- 12 oz
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Faucet Material:
- Brass
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Reach:
- 4 in
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 2-1/4 in