Waterstone

Disposal Air Switch in Stainless Steel

Part #W3010SS  |  Manufacturer Part #3010-SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convenient alternative to a wall switch.
  • Above the counter design.
  • Air-activated.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Material: Brass

Faucet Mount: Deck Mount

GSA Approved: No

Height: 1-1/8 in

IAPMO Listed: No

Material: Brass, Stainless Steel

Material Type: 316 SS

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Style: Contemporary

Weight: 3