Waterstone

Fulton Single Handle Lever Handle Water Filter Faucet in Matte Black

Part #W1425CMB  |  Manufacturer Part #1425C-MB

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cold filtered water on demand.
  • For use with Waterstone Filtration System.
  • 2 bend U-spout has 6” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 30101 Multi-Stage Filtration System

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Cold Ceramic

Collection: Fulton

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Height: 9-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Cold, Ceramic Disc]

Filtering Material: Yes

Flow Rate: 1.1 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 9-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Stainless Steel]

Material Type: 316 SS

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 6-3/8 in

Spout Reach: 6 in

Spout Swivel: 360°

Spout Type: High Arc

Style: Contemporary

Supply Lines Included: Yes

Weight: 5

Width: 1-3/4 in