Two Handle Lever Water Filter Faucet in Matte Black
Fulton Two Handle Lever Water Filter Faucet in Matte Black
Frequently Purchased Together
Product Details
- For use with Waterstone Ultimate Filtration System.
- 2 bend U-spout has 6” reach and can swivel 360 degrees.
- Hot and cold filtered water on demand.
- Made with eco-friendly solid brass or 316 stainless steel.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 1000 Ultimate Filtration System
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fulton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Filtering Material:
- Yes
- Flow Rate:
- 1.1 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Style:
- Contemporary
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Weight:
- 5 lb