Waterstone

Gantry® 1.75 gpm 1-Hole Pull-Down Kitchen Sink Faucet with 12 in. Articulated Spout and Single Lever Handle in Satin Gold

Part #W371018SG  |  Manufacturer Part #3710-18-SG

Color/Finish:
Satin Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique, patent protected design.
  • Spray arm spring technology gives the sprayer an easy, smooth pull.
  • Articulated spout has 18” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc, Hot & Cold

Collection: Gantry®

Color Finish: Satin Gold

Color Finish Category: Gold Tones

Depth: 5-19/50 in

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 32-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc, Hot/Cold

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 32-3/4 in

IAPMO Listed: No

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Material: Brass, Stainless Steel

Material Type: 316 SS

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 8-1/4 in

Spout Reach: 18 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Aerated

Style: Contemporary

Supply Lines Included: Yes

Trim Only: No

Weight: 28