Single Handle Lever Handle Water Filter Faucet in Antique Pewter
Hampton Single Handle Lever Handle Water Filter Faucet in Antique Pewter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Waterstone Insta-Hot System.
- C-spout has 5-1/4” reach and can swivel 360 degrees.
- Instant hot water on demand
- Made with eco-friendly solid brass.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 5000 Hot Tank Filtration System
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hampton
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Hot, Ceramic Disc
- Filtering Material:
- Yes
- Flow Rate:
- 1.1 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-7/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- C-Spout
- Style:
- Traditional
- Supply Lines Included:
- Yes
- Weight:
- 5 lb