Waterstone

Hampton Two Handle Lever Handle Water Filter Faucet in Satin Nickel

Part #W1200HCSN  |  Manufacturer Part #1200HC-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hot and cold filtered water on demand.
  • For use with Waterstone Ultimate Filtration System.
  • C-spout has 5-1/4” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 1000 Ultimate Filtration System

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Hot and Cold, Ceramic]

Center Size: 5-1/8 in

Collection: Hampton

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Hot/Cold, Ceramic Disc]

Filtering Material: Yes

Flow Rate: 1.1 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 9-7/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 6-3/8 in

Spout Reach: 5-1/4 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Style: Traditional

Supply Lines Included: Yes

Trim Only: No

Weight: 5