Two Handle Lever Handle Water Filter Faucet in Weathered Brass

You last purchased this on
 
Waterstone

Hampton Two Handle Lever Handle Water Filter Faucet in Weathered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Hampton Two Handle Lever Handle Water Filter Faucet in Weathered Brass

  • Fast #
  • Part #W1200HCWB
  • Item #4557542
  • Manufacturer Part #1200HC-WB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Waterstone Ultimate Filtration System.
  • C-spout has 5-1/4” reach and can swivel 360 degrees.
  • Hot and cold filtered water on demand.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
1000 Ultimate Filtration System
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Hot and Cold, Ceramic
Collection:
Hampton
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Faucet Center Size:
5-1/8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Hot/Cold, Ceramic Disc
Filtering Material:
Yes
Flow Rate:
1.1 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
9-7/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-3/8 in
Spout Reach:
5-1/4 in
Spout Swivel:
360°
Spout Type:
C-Spout
Style:
Traditional
Supply Lines Included:
Yes
Weight:
5 lb