0 items

Waterstone Hampton Hot Only Filtration Faucet with Single Lever Handle

W1200H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Hampton
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
2-1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 371, NSF 61
Number of Handles
Single Handle
Spout Reach
5-1/4 in
Spout Type
C-Spout
Trim Only
No
Width
2-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday