Waterstone

Parche 1.1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Polished Chrome

Part #W1400HCH  |  Manufacturer Part #1400H-CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Instant hot water on demand.
  • For use with Waterstone Insta-Hot System.
  • C-spout has 4” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 5000 Hot Tank Filtration System

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Hot, Ceramic Disc]

Collection: Parche

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Only: Yes

Dispenser Type: Hot Only

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Height: 9-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Filtering Material: Yes

Flow Rate: 1.1 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 9-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material Type: 316 SS

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Reverse Osmosis Compatible: Yes

Side Spray: No

Spout Height: 6-3/8 in

Spout Reach: 4 in

Spout Swivel: 360°

Spout Type: C Spout

Style: Contemporary

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 5