Parche Single Handle Lever Handle Water Filter Faucet in Chrome

Part #W1400CCH  |  Item #4556469  |  Manufacturer Part #1400C-CH

$ 453.00 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cold filtered water on demand.
  • For use with Waterstone Filtration System.
  • C-spout has 4” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 30101 Multi-Stage Filtration System

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Cold Ceramic

Collection: Parche

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Height: 9-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Cold, Ceramic Disc]

Filtering Material: Yes

Flow Rate: 1.1 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 9-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Stainless Steel]

Material Type: 316 SS

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 6-3/8 in

Spout Reach: 4 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Style: Contemporary

Supply Lines Included: Yes

Trim Only: No

Weight: 5