Single Handle Pull Down Kitchen Faucet in Chrome
Parche Single Handle Pull Down Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet and accessories match in both style and finish.
- Faucet spout has 8-5/8” reach and can swivel 360 degrees.
- Suite includes faucet, soap dispenser, air switch and air gap.
- Made with eco-friendly solid brass or 316 stainless steel.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Parche
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 20 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 8-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Aerated Stream, Wide Spray
- Style:
- Contemporary
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 23 lb