Single Handle Pull Down Kitchen Faucet in Antique Bronze

You last purchased this on
 
Waterstone

Single Handle Pull Down Kitchen Faucet in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Single Handle Pull Down Kitchen Faucet in Antique Bronze

  • Fast #
  • Part #W5500ABZ
  • Item #4559979
  • Manufacturer Part #5500-ABZ
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout has a larger 11” reach for big sinks and can swivel 360 degrees.
  • 1.75 gpm maximum flow rate with aerated tip.
  • “Positive Lock Pulldown” design locks sprayer in place when not in use.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Hot/Cold, Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
20 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
11 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Aerated Stream, Wide Spray
Style:
Traditional
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Weight:
17 lb