Single Handle Pull Down Kitchen Faucet in Matte Black with Classic Bronze

Part #W5800MBCLZ  |  Item #7827615  |  Manufacturer Part #5800-MB-CLZ

$ 2,054.25 EACH
(Pricing is for Matte Black/Classic Bronze)

Color/Finish:
Matte Black/Classic Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • “Positive Lock Pulldown” design locks sprayer in place when not in use.
  • Spout has 8-5/8” reach and can swivel 360 degrees.
  • 1.75 gpm maximum flow rate with aerated tip.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Matte Black/Classic Bronze

Color Finish Category: Blacks

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Ceramic Disc, Hot/Cold]

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Pull Down, Single Handle]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 7-3/4 in

Spout Reach: 8-5/8 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated, Wide Spray]

Style: Contemporary

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Weight: 16

Frequently Purchased Together

+
+
+
$0

This Item: Waterstone Single Handle Pull Down Kitchen Faucet in Matte Black with Classic Bronze / $2,054.25