Waterstone Soap or Lotion Dispenser

W4060

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
12 oz
Color Finish
Satin Brass
Color Finish Category
Brass Tones
Handle Type
Push Button
Height
4-1/4 in
Installation Type
Deck Mount
Material
Brass
Spout Reach
4 in
Style
Traditional
UL Listed
No
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday