Soap or Lotion Dispenser with Hook Spout in Antique Pewter

You last purchased this on
 
Waterstone

Soap or Lotion Dispenser with Hook Spout in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Soap or Lotion Dispenser with Hook Spout in Antique Pewter

  • Fast #
  • Part #W4060AP
  • Item #4122089
  • Manufacturer Part #4060-AP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pump can be removed to refill soap from top of sink.
  • Hook spout design is ideal for all traditional faucets.
  • Replaces unsightly soap bottles.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • High volume 2cc pump.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Faucet Mount:
Deck Mount
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed -:
No
Material:
Brass
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Style:
Traditional
Weight:
3 lb