Wall Mount Pot Filler in Antique Brass

You last purchased this on
 
Waterstone

Towson Wall Mount Pot Filler in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Towson Wall Mount Pot Filler in Antique Brass

  • Fast #
  • Part #W3100AB
  • Item #4560298
  • Manufacturer Part #3100-AB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Articulated spout reach swings 22”.
  • Built-in check valve prevents dripping.
  • Mounts on wall above stove to fill up cooking pots directly on the burners.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Towson
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Vessel Filler
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Reach:
22 in
Spout Type:
Swivel
Spray Type:
Aerated
Style:
Traditional
Weight:
9 lb
Width:
14-1/4 in