Waterstone

Traditional 1.75 gpm Wall Mount Pot Filler with Single Cross Handle in Distressed Antique Copper

Part #W3150DAC  |  Manufacturer Part #3150-DAC

Color/Finish:
Distressed Antique Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounts on wall above stove to fill up cooking pots directly on the burners.
  • Articulated spout reach swings 22”.
  • Built-in check valve prevents dripping.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Traditional

Color Finish: Distressed Antique Copper

Color Finish Category: Copper Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Vessel Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Height: 8-7/8 in

IAPMO Listed: No

Kitchen Faucet Type: Vessel Filler

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Reach: 22 in

Spout Type: Articulated

Spray Type: Aerated

Style: Traditional

Trim Only: No

Weight: 9