Traditional Dual Port Air Gap in Polished Nickel

Part #W4030PN  |  Item #4122096  |  Manufacturer Part #4030-PN

$ 221.37 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Prevents dishwasher back flow and dirt buildup.
  • Includes adapters for either a 2nd dishwasher or a reverse osmosis filtration port.
  • Matches all traditional Waterstone faucets.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 2-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

GSA Approved: No

Height: 3-1/2 in

IAPMO Listed: No

Material: Brass

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Style: Traditional

Weight: 2