Single Handle Pull Down Kitchen Faucet in Black Nickel

You last purchased this on
 
Waterstone

Traditional Single Handle Pull Down Kitchen Faucet in Black Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Traditional Single Handle Pull Down Kitchen Faucet in Black Nickel

  • Fast #
  • Part #W5600BLN
  • Item #4556767
  • Manufacturer Part #5600-BLN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spout has 8-1/2” reach and can swivel 360 degrees.
  • 1.75 gpm maximum flow rate with aerated tip.
  • “Positive Lock Pulldown” design locks sprayer in place when not in use.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Black Nickel
Faucet Connection Size:
3/8 in
Faucet Height:
18 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated, Wide Spray
Supply Lines Included:
Yes
UL Listed:
No