Waterstone Single Handle Pull Down Kitchen Faucet in Polished Nickel

W56003

Manufacturer Part #: 5600-3-PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Suite includes faucet, soap dispenser and air switch.
  • Faucet and accessories match in both style and finish.
  • Faucet spout has 8-1/2” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc, Hot & Cold
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
18 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc, Hot/Cold
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
18 in
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Domestic
Side Spray
No
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Spray Type
Aerated, Wide Spray
Style
Traditional
Supply Lines Included
Yes
Trim Only
No
Weight
22

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday