Single Handle Pull Down Bar Faucet in Antique Pewter

You last purchased this on
 
Waterstone

Traditional Single Handle Pull Down Bar Faucet in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Traditional Single Handle Pull Down Bar Faucet in Antique Pewter

  • Fast #
  • Part #W5200AP
  • Item #7254444
  • Manufacturer Part #5200-AP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • “Positive Lock Pulldown” design locks sprayer in place when not in use.
  • Spout has 7” reach and can swivel 360 degrees.
  • Smaller food prep version of standard reach PLP Pulldown.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Pewter
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-1/2 in
Spout Reach:
7 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Spray Type:
Aerated, Wide Spray
Supply Lines Included:
Yes
UL Listed:
No