Single Handle Pull Down Kitchen Faucet in Distressed Antique Pewter
Traditional Single Handle Pull Down Kitchen Faucet in Distressed Antique Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pulley braking system prevents handle snap back when released.
- Wheel has 9-1/8” reach and can swivel 360 degrees.
- The Wheel spring technology gives the sprayer an easy, smooth pull.
- Made with eco-friendly solid brass.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Distressed Antique Pewter
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 19-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Reach:
- 9-1/8 in
- Spout Swivel:
- 360°
- Spray Type:
- Aerated, Wide Spray
- Supply Lines Included:
- Yes
- UL Listed:
- No