Single Handle Pull Down Kitchen Faucet in Polished Brass

You last purchased this on
 
Waterstone

Traditional Single Handle Pull Down Kitchen Faucet in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Traditional Single Handle Pull Down Kitchen Faucet in Polished Brass

  • Fast #
  • Part #W5100PB
  • Item #7077579
  • Manufacturer Part #5100-PB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pulley braking system prevents handle snap back when released.
  • Wheel has 9-1/8” reach and can swivel 360 degrees.
  • The Wheel spring technology gives the sprayer an easy, smooth pull.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Connection Size:
3/8 in
Faucet Height:
19-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Reach:
9-1/8 in
Spout Swivel:
360°
Spray Type:
Aerated, Wide Spray
Supply Lines Included:
Yes
UL Listed:
No