Waterstone

Traditional Single Handle Pull Down Kitchen Faucet in Polished Nickel

Part #W55003PN  |  Manufacturer Part #5500-3-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suite includes faucet, soap dispenser and air switch.
  • Faucet and accessories match in both style and finish.
  • Faucet spout has a larger 11” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Traditional

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Hot/Cold, Ceramic Disc]

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 10-1/4 in

Spout Reach: 11 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated, Wide Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No