Traditional Single Handle Pull Down Kitchen Faucet in Satin Nickel

Part #W56003SN  |  Item #4559377  |  Manufacturer Part #5600-3-SN

$ 2,478.75 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Suite includes faucet, soap dispenser and air switch.
  • Faucet and accessories match in both style and finish.
  • Faucet spout has 8-1/2” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Traditional

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 18 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 8 in

Spout Reach: 8-1/2 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: [Aerated, Wide Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
$0

This Item: Waterstone Traditional Single Handle Pull Down Kitchen Faucet in Satin Nickel / $2,478.75