Traditional Single Handle Pull Down Kitchen Faucet in Stainless Steel

Part #W5800SS  |  Item #4558771  |  Manufacturer Part #5800-SS

$ 2,310.00 EACH
(Pricing is for Stainless Steel)

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • “Positive Lock Pulldown” design locks sprayer in place when not in use.
  • Spout has 8-5/8” reach and can swivel 360 degrees.
  • 1.75 gpm maximum flow rate with aerated tip.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Traditional

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17 in

Faucet Material: Stainless Steel

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 7-3/4 in

Spout Reach: 8-5/8 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: [Aerated, Wide Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
$0

This Item: Waterstone Traditional Single Handle Pull Down Kitchen Faucet in Stainless Steel / $2,310.00