Traditional Soap and Lotion Dispenser in Polished Nickel

Part #W4055PN  |  Item #4560180  |  Manufacturer Part #4055-PN

$ 365.77 EACH

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaces unsightly soap bottles.
  • Pump can be removed to refill soap from top of sink.
  • Straight spout design is ideal for the Towson Suite.
  • High volume 2cc pump.
  • Made in the USA
  • Made with eco-friendly solid brass.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Capacity: 12 oz

Collection: Traditional

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

GSA Approved: No

Height: 4-1/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Reach: 3-5/8 in

Style: Traditional

Weight: 3