WaterTile® WATERTILE 54 NOZZLE SHOWERHEAD

Part #K8022-TT  |  Item #7200135  |  Manufacturer Part #8022-TT

Type:

K8022-TT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function 54-nozzle showerhead provides soothing hydrotherapy
  • Fully adjustable sprayface pivots for targeted hydro-massage
  • Minimalist design complements any decor
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2.2 gpm

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: WaterTile®

Color Finish: Vibrant® Titanium

Color Finish Category: Silver Tones

Diameter: 3-5/8 in

End Connection 1: NPT

End Connections: NPT

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Metal

NSF Certified: No

Showerhead Flow Rate: 2.2 gpm

Showerhead Function: Single

Spray Type: Full

Type: K8022-TT

WaterSense Labeled: No

Width: 4-3/4 in