2 ft. Pent End Wrench

You last purchased this on
 
Waterworks Tool

2 ft. Pent End Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterworks Tool

2 ft. Pent End Wrench

  • Fast #
  • Part #WAT10001CAP
  • Item #1661709
  • Manufacturer Part #WAT10001
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long handle key prevents the need to bend over every time the cover needs opening
  • "Capture" function allows the pentagon bolt to be lifted after turning, without having to bend down to pickup
  • Used to turn and remove standard waterworks pentagon bolts from service boxes and or meter lids
  • Painted blue high gloss enamel
  • Used on standard pentagon nuts that are 27/32" flat to point
  • Handle is 2 foot long
  • Wrench shaft is made of 5/8" round sold steel with an 18 inch long, 5/8" thick T-handle
  • Sockets are hydro cut to ensure precision of cut and accuracy of dimensions
  • Made in the USA
  • Requires Certification

Specifications

Handle Length (in):
18 in
Handle Type:
T-handle
Length:
2 ft
Material:
Ductile Iron
Maximum Capacity:
27/32 in
Tool Type:
Meter Wrench